Buy more than* S$200* and get FREE SHIPPING

  • Poster Color Brush

Poster Color Brush EA109HM-5

by ESCO
2.50 (2)
Item.#
03408185
Mfr.#
EA109HM-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Bamboo
Purpose
Lettering, illustration, plaster up
Trim
Mountain wool
Size
No. 5
ESCO Part Number
EA109HM-5
Trim Width (mm)
14
Trim Length (mm)
28
Overall Length (mm)
250
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Applying chemicals
2
From Japan
On 2017-03-06 21:15:20
It is a price, yet it is a texture. Should I be disposable?
This review is about item#3408176.
For car brush painting
3
From Japan
On 2014-09-05 18:23:51
It happened that the handle of the bamboo and the bristle of the metal immediately separated and separated.
This review is about item#03408142.