Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brush for Joint

Brush for Joint EA109HN-31

by ESCO
Item.#
03408307
Mfr.#
EA109HN-31
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Joint sealing
Material (Brush Part)
Wool
Nominal Designation
No. 5
Thickness (mm)
7
Shape
Suji
Material (Handle Part)
Wooden
Trim Length (mm)
30
Overall Length (mm)
270
Width (mm)
15
ESCO Part Number
EA109HN-31