Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ink Brush
  • Ink Brush
  • Ink Brush

Ink Brush EA109MG-1

by ESCO
Item.#
03408641
Mfr.#
EA109MG-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Trim Width (mm)
2
Material (Brush Part)
Weasel hair
Weight (g)
1.5
Overall Length (mm)
230
Material (Handle Part)
Bamboo
Trim Length (mm)
19
Size
Small
ESCO Part Number
EA109MG-1