Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 15mm Finishing Brush

15mm Finishing Brush EA109ML-1

by ESCO
Item.#
03408754
Mfr.#
EA109ML-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bristle Color
White hair
Trim Length (mm)
25
Overall Length (mm)
190
Material (Brush Part)
Goat hair (white hair)
Size (Number)
5 (about 15mm)
ESCO Part Number
EA109ML-1