Buy more than* S$200* and get FREE SHIPPING

  • 175mm Roller Frame

175mm Roller Frame EA109NE-107

by ESCO
Item.#
03409235
Mfr.#
EA109NE-107
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Handle Dimensions (mm)
195 (W) x 355 (L)
Material (Shaft)
Steel
ESCO Part Number
EA109NE-107
Material (handle)
Plastic (square)
Inner Diameter (phi mm)
38
Specification
The replacement handle for EA109NE-10. Available to install the extension pole, the handle end is the female thread. (Use the extension pole EA109NB-101, NB-102, or NB-103.)