Buy more than* S$200* and get FREE SHIPPING

  • 225mm Roller Frame

225mm Roller Frame EA109NE-109

by ESCO
Item.#
03409244
Mfr.#
EA109NE-109
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handle)
Plastic (square)
Inner Diameter (phi mm)
38
Length (mm)
225(9inch)
Material (Shaft)
Steel
Overall Length (mm)
350
ESCO Part Number
EA109NE-109