Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 100mm Replacement Roller

100mm Replacement Roller EA109NE-14

by ESCO
Item.#
03409253
Mfr.#
EA109NE-14
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (handle)
Plastic (square)
Material (Trim)
Nylon bristles
Trim Length (mm)
13
Length (mm)
100(4inch)
Compatible
EA109NE-104
Compatible Paint
Aqueous, synthetic resin, vinyl chloride
Material (Shaft)
Steel
Inner Diameter (phi mm)
38
ESCO Part Number
EA109NE-14