Buy more than* S$200* and get FREE SHIPPING

  • 225mm Roller Brush

225mm Roller Brush EA109NE-19

by ESCO
Item.#
03409287
Mfr.#
EA109NE-19
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (handle)
Plastic (square)
Material (Trim)
Nylon bristles
Trim Length (mm)
13
Length (mm)
225(9inch)
Compatible
Roller brush Glue EA109NE-40 for
Compatible Paint
Aqueous, synthetic resin, vinyl chloride
Material (Shaft)
Steel
Inner Diameter (phi mm)
38
ESCO Part Number
EA109NE-19