NoteBuy more than* S$200* and get FREE SHIPPING

  • 50mm Paint Brush

50mm Paint Brush EA109P-50

by ESCO
Item.#
03409506
Mfr.#
EA109P-50
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Trim Width (mm)
50.8
Material (Brush Part)
Pig bristles (black)
Dimension / Size (mm)
50
ESCO Part Number
EA109P-50
Material (Handle Part)
Tree
Trim Length (mm)
55
Overall Length (mm)
235
Application
For highly viscous paint coating.