Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Tube Brush

Nylon Tube Brush EA109S-4

by ESCO
Item.#
03409682
Mfr.#
EA109S-4
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Steel
Dimension / Size (mm)
phi19.0x75
ESCO Part Number
EA109S-4
Material (Brush Part)
Nylon
Overall Length (mm)
230
Application
Inside cleaning of pipes, etc.