Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Brass Tube Brush

Brass Tube Brush EA109SB-1

by ESCO
2.00 (1)
Item.#
03409831
Mfr.#
EA109SB-1
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Steel
Dimension / Size (mm)
phi6.4x38
ESCO Part Number
EA109SB-1
Material (Brush Part)
Brass
Overall Length (mm)
178
Application
Inside cleaning of pipes, etc.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal of engine, bolt hole
2
From Japan
On 2017-03-20 15:13:14
How to use it is different, but it was used for rusting the bolt hole of the engine. It was perfect for 6 mm hole. If pitch sizes match, it is a product you want to purchase in the future.
This review is about item#3409831.