Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brass Tube Brush

Brass Tube Brush EA109SB-3

by ESCO
Item.#
03410032
Mfr.#
EA109SB-3
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Steel
Dimension / Size (mm)
phi9.5x50
ESCO Part Number
EA109SB-3
Material (Brush Part)
Brass
Overall Length (mm)
200
Application
Inside cleaning of pipes, etc.