Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 6.4x180mm Stainless Tube Brush

6.4x180mm Stainless Tube Brush EA109SS-6

by ESCO
5.00 (1)
Item.#
03410337
Mfr.#
EA109SS-6
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Steel
Dimension / Size (mm)
phi6.4x41
Application
Inside cleaning of pipes, etc.
Material (Brush Part)
Stainless
Overall Length (mm)
180
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gully cleansing of Jack
5
From Japan
On 2015-10-06 10:29:03
Because it is using in Jack, it is regrettable that only the former is exhausted and can not be used up to the original one! I'd be happy if you reduce the price with short size.
This review is about item#03410337.