Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fin Cleaner Brush

Fin Cleaner Brush EA109W

by ESCO
4.00 (1)
Item.#
03410416
Mfr.#
EA109W
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Made of stainless steel
Brush Width (mm)
120
Overall Length (mm)
320
Application
For outdoor fin cleaning
Handle Shape
Tune
ESCO Part Number
EA109W
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fin cleaning
4
From Japan
On 2015-12-27 13:34:58
It is used for cleaning the air conditioner's fins. It takes time but it will be beautiful.
This review is about item#03410416.