Buy more than* S$200* and get FREE SHIPPING

  • Water Pressure Test Gauge

Water Pressure Test Gauge EA115F-1

by ESCO
1.00 (2)
Item.#
03411615
Mfr.#
EA115F-1
Package Qty.
1PC
Ship pack of
1
62.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure (MPa)
0 to 1
ESCO Part Number
EA115F-1
Caliber (phi mm)
Up to 22 (faucet)
Caution
please treat carefully it is a precision instrument.brPlease do not use it for other than tap water discharge pressure test. Please be careful to not to apply the best memory pressure to test gauge. Gradually open and close the valve cock, please avoid rapid pressure.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Water pressure testing of home water
1
From Japan
On 2011-12-16 10:28:52
I bought from other shops, but was unable to measure the correct water pressure in this commodity. It will always display the same water pressure regardless of the actual water pressure. I had to replace it with a new one, but the result was the same. If the two continue to have this kind of thing, even if the well water pressure is displayed in three eyes, it is for or reliable numerical doubt, I have to cancel.
This review is about item#03411615.
Water supply pressure measurement
1
From Japan
On 2011-05-20 12:43:57
Valve opening and closing of this product is not digitally fully open or only to the fully closed Does not move the valve even if a little knob, past a certain point and suddenly the fully open or fully closed. Not so good on the meter at the rapid change behavior.
This review is about item#03411615.