Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Liquid Gasket

Liquid Gasket

4.78 (9)
Item.#
03413113
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Purpose
Ideal for water around usage as water-cooling head gasket, waterproof packing, etc.
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
3
From Japan
On 2018-04-05 22:12:13
Used in 1988 Formula FZR Restore. I used it for the gasket of the crankcase cover. There seems to be no problem in particular. Solvent color Black or gray is good.
This review is about item#3413104.
Maintenance of the motorcycle
5
From Japan
On 2018-04-01 06:47:35
I used it for the waterproofing of the roots of the wiring of the turn signal. The viscosity was not loose and easy to use. For small quantities this size is just right.
This review is about item#03413104.
Exchange of water pump
5
From Japan
On 2017-12-17 09:56:45
There was not much need, so it's just a good amount Performance is also sufficient.
This review is about item#3413104.
Used as an alternative to old missing parts missing parts.
5
From Japan
On 2017-09-03 19:11:48
It is easy to use size and quantity. Although it was difficult to store after use, it was possible to use it without trouble even if two months passed after closing the cap tightly so as not to enter the air and keeping it in the refrigerator. Although it is a small tube, there are two to three cars.
This review is about item#3413104.
Used to prevent leakage of oil from head cover packing
5
From Japan
On 2017-07-15 15:03:08
I used it when replacing the head cover packing. It is easy to stretch when applying, and drying time is also very good very easy to use. Size (quantity) is sufficient for one vehicle. When storing, I think that it can prevent drying by tightening the cap with a vinyl tape etc. by winding the cap with a round head.
This review is about item#3413104.
Tanto head cover
5
From Japan
On 2017-02-19 17:12:31
The corner of the head cover packing is used at the place No oil leakage seems to be problematic
This review is about item#3413104.
When cars and motorbikes are in service
5
From Japan
On 2017-02-05 01:31:21
It plays a solid role as a gasket. It is recommended for those who want a little but not a lot.
This review is about item#03413104.
During machine maintenance
5
From Japan
On 2016-11-24 16:44:35
Is not it good as it seems that there is no problem with using it?
This review is about item#3413104.
I am thinking to use it for the joint part of the silencer.
5
From Japan
On 2015-09-17 13:33:12
It is liquid so it seems to be used everywhere. I am satisfied with reasonable price and reasonable price.
This review is about item#03413104.