Buy more than* S$200* and get FREE SHIPPING

  • Filler Cap

Filler Cap

2.50 (2)
Item.#
03413122
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Gasoline should be kept less than 70% of the fuel tank capacity. In case of over capacity, gasoline may leak from the fuel tank cap.
Main Compatible Vehicle
Gorilla (6V / 12V) / Monkibaha / CD50 / 90 / CB50J / S / R & P / APE50 / 100 / XE50 / 800, etc.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
I purchased it because there was no key in the gas tank
2
From Japan
On 2015-10-31 15:40:55
Since gasoline leaks, it can not be used. It can leak even about 80% tank
This review is about item#03413122.
Not to be misled by the tank
3
From Japan
On 2015-04-15 14:56:03
If you fill it up, gasoline will bleed. Although it was written that it will bleed if I do not make about 7 copies to the manual after purchase, I wanted it to clearly describe in the product description.
This review is about item#03413122.