Buy more than* S$200* and get FREE SHIPPING

  • Engine Cleaner

Engine Cleaner EA122P

4.00 (10)
Package Qty.
Ship pack of
33.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Mounting Screw
Nozzle Length (mm)
Hose Length (m)
(Wash oil hose) 1.5
Hole Diameter (phi mm)
Overall Length (mm)
ESCO Part Number
You blown pneumatically by siphoned tube and detergent. It can also be used to place long as cane, narrow, nozzle to prevent bounce. strainer comes with a siphon tube. Valve allows you to adjust the flow rate of the liquid or the like from the siphon tube.
Discharge Volume of (mL/min)
1HP or more
Air Consumption (L/min)
Working Pressure (MPa)
Weight (g)
Material (Body)
Die-cast aluminum
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Car and car wash car
From Japan
On 2017-11-24 10:33:03
A full bucket of water was enough for washing the bike. It is more conspicuous than water + hose shower water, and you can attack with pinpoint, so it will also get dirty. It is also good that the workers do not get wet because less rebound than the shower. It may be good if the hose is hard and the filter part is a bit heavier as others mentioned.
This review is about item#3413584.
For washing parts
From Japan
On 2016-11-04 21:05:52
Although the product name is engine cleaner, it is used for washing fine parts. The storage location is not a separate field, but the suction hose quickly cured and hardened and it was replaced with a silicon tube. I hope you make it a hard hose to harden from the beginning ...
This review is about item#3413584.
Used for washing the engine etc.
From Japan
On 2016-06-07 18:14:41
Have enough, functional
This review is about item#03413584.
Engine room cleaning etc.
From Japan
On 2016-02-19 20:01:24
Suction is also weak and choppy interrupted jet power is weak
This review is about item#03413584.
Automobile engine room cleaning
From Japan
On 2015-07-01 16:18:44
It is easy to use and very satisfied.
This review is about item#03413584.
Cleaning of brake and cooler
From Japan
On 2014-10-16 18:32:47
Since the mouth connecting the air has changed, it is trying to find it at the home center
This review is about item#03413584.
Cleaning around the machine
From Japan
On 2014-06-18 17:29:22
The price is very satisfied. The main body of the cleaner is firm and there is no problem with the feeling of use, but the suction hose of washing liquid is weakly bent, there is a thing that the washing liquid does not suck up during cleaning work. I would like you to make the hose that I'm going to suck up a little more firmly.
This review is about item#03413584.
Engine cleaning
From Japan
On 2014-05-18 02:32:38
Easy to use
This review is about item#03413584.
Machine equipment oil / mud soiling cleaning
From Japan
On 2014-05-12 20:51:19
If there is an air compressor, you can easily clean the engine etc. Since there is only one, I do not purchase it continuously. If it breaks, it may be purchased again.
This review is about item#03413584.
Air Conditioner Cleaning & Cleaning
From Japan
On 2013-08-14 07:35:32
For inexpensive use it can be used without any problems. The suction of washing liquid is also good, regrettable that as soon as the washing liquid falls under the hose as soon as the air is stopped, it will take time for the washing liquid to come out for a while even if it is outputting the air. However, this phenomenon may be similar for other expensive items. It is recommended item.
This review is about item#03413584.