Buy more than* S$200* and get FREE SHIPPING

  • Vacuum Cleaner

Vacuum Cleaner EA122VA

by ESCO
Item.#
03413593
Mfr.#
EA122VA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Intake Amount
30g
Mounting Screw
1/4inchPF
Working Pressure (MPa)
0.39-0.69
Material (Body)
Aluminum die-casting
ESCO Part Number
EA122VA
Indispensability Compressor (kw)
0.75
Discharge Air Volume (L/min)
100
Weight (g)
250
Dimension (mm)
Body: 125 (H) x240 (L) nozzle: inner diameter 8x outer diameter 10x length 80