Buy more than* S$200* and get FREE SHIPPING

  • Air Vacuum Cleaner

Air Vacuum Cleaner EA122VB

by ESCO
5.00 (2)
Item.#
03413602
Mfr.#
EA122VB
Package Qty.
1Set
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Indispensability Compressor (kw)
0.75
Hose Length (m)
1.25
Working Pressure (MPa)
0.78
Height (mm)
130
Material
(Body) aluminum alloy, (nozzle) PVC, (hose) PVC, (dust bag) canvas
Accessories
Four nozzles, two hose clamp, dust bag
Mounting Screw
1/4inchPT
Discharge Air Volume (L/min)
420
Weight (g)
700
Overall Length (mm)
140
ESCO Part Number
EA122VB
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Rehome
5
From Japan
On 2017-04-27 15:55:39
It was useful for processing of cut wood and others. I wonder if there are some bigger bags.
This review is about item#3413602.
Cleaning a little clearance
5
From Japan
On 2014-10-21 08:43:20
It is very easy to use and convenient item. In other words, if the length of the duct hose is a little longer and the dust bag is slightly more windy, it is the best product.
This review is about item#03413602.