Buy more than* S$200* and get FREE SHIPPING

  • Air Duster

Air Duster EA123AB

by ESCO
Item.#
03413636
Mfr.#
EA123AB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nozzle Outside Diameter (phi mm)
6
Material (Nozzle)
Steel
Nozzle Length (mm)
106
Allowable Temperature (degreeC)
-20 to 80
Weight (g)
96
Discharge Air Volume (L/min)
335
Application
Cleaning factory, garage work site, and parts.
Overall Length (mm)
210
ESCO Part Number
EA123AB
Withstanding Pressure (MPa)
1.2
Hole Diameter (phi mm)
3
Mounting Screw
1/4inchPT
Material (Body)
The plastic