Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spout Gun

Spout Gun EA123AG

by ESCO
Item.#
03413855
Mfr.#
EA123AG
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water-soluble oil exclusively for oil
Outside Dimension (mm)
125x132
Diameter (phi mm)
8.5to11(bambooshoots)
ESCO Part Number
EA123AG
Maximum Working Pressure (kgf/cm2)
7
Hole Diameter (phi mm)
1.3
Material
Body: aluminum die-casting, part: brass rod iron stainless, Packing: Viton Teflon, O-ring: NBR