Buy more than* S$200* and get FREE SHIPPING

  • 150mm Flexible Nozzle

150mm Flexible Nozzle EA123AH-150

by ESCO
Item.#
03413864
Mfr.#
EA123AH-150
Package Qty.
1PC
Ship pack of
1
23.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter (phi mm)
2.3
Pipe Diameter (phi mm)
6
ESCO Part Number
EA123AH-150
Discharge Air Volume (L/min)
150
Color
Blue (Tube)
Caution
Nozzle tip is not removable as it is adhered by bond.
Dimension (mm)
Copper pipe: phi4, tube (11 nylon): phi4xphi6
Mounting Screw
1/8inchPF
Hole Diameter (phi mm)
2.3
Nozzle Length (mm)
150
Outer Diameter (phi mm)
7(tipouterdiameter)
Material
Copper, nylon 11
Caution
Nozzle tip is not removable as it is adhered by bond.