Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Blow Gun

Air Blow Gun EA123AJ-2

by ESCO
4.20 (5)
Item.#
03413907
Mfr.#
EA123AJ-2
Package Qty.
1Set
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Mounting Screw
1/4inchPT
Hole Diameter (phi mm)
2,6
Material (Body)
Zinc die-cast
ESCO Part Number
EA123AJ-2
Height (mm)
70
Weight (g)
120
Overall Length (mm)
100
Accessories
phi6 nozzle, phi2 nozzle
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Air blow
5
From Japan
On 2016-08-16 09:49:53
I used cheap items in the same shape, but I believe that this item is durable.
This review is about item#3413907.
For maintenance of motorcycles etc
5
From Japan
On 2015-10-13 17:28:30
When I am on the brake caliper 's OH, I use air to pull out the piston, but the tip of the rubber is very useful as the opening to insert the air is so large.
This review is about item#03413916.
We are blowing garbage at machine maintenance.
5
From Japan
On 2015-09-10 20:20:45
We are blowing garbage at machine maintenance. You can use it.
This review is about item#03413907.
Replacement due to deterioration of existing products
5
From Japan
On 2015-06-22 17:41:05
There is no air leak. First of all, there is no problem with the initial operation
This review is about item#03413916.
For blowing dust and garbage
1
From Japan
On 2014-11-12 14:17:35
Although it was a small amount from the beginning, the air leaked out.
This review is about item#03413907.