Buy more than* S$200* and get FREE SHIPPING

  • Air Blow Gun

Air Blow Gun EA123AJ-3

by ESCO
4.20 (5)
Item.#
03413916
Mfr.#
EA123AJ-3
Package Qty.
1Set
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Screw
1/4inchPT
Weight (g)
100
Overall Length (mm)
85
Working Pressure (MPa)
0.62
Height (mm)
70
Material (Body)
Made of zinc die-casting
ESCO Part Number
EA123AJ-3
Accessories
diameter 2.5mm nozzle (total length 100mm total length 21mm), diameter 2mm nozzle (total length 76mm), diameter 2mm rubber nozzle, diameter 0.9mm nozzle (total length 51mm)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Air blow
5
From Japan
On 2016-08-16 09:49:53
I used cheap items in the same shape, but I believe that this item is durable.
This review is about item#3413907.
For maintenance of motorcycles etc
5
From Japan
On 2015-10-13 17:28:30
When I am on the brake caliper 's OH, I use air to pull out the piston, but the tip of the rubber is very useful as the opening to insert the air is so large.
This review is about item#03413916.
We are blowing garbage at machine maintenance.
5
From Japan
On 2015-09-10 20:20:45
We are blowing garbage at machine maintenance. You can use it.
This review is about item#03413907.
Replacement due to deterioration of existing products
5
From Japan
On 2015-06-22 17:41:05
There is no air leak. First of all, there is no problem with the initial operation
This review is about item#03413916.
For blowing dust and garbage
1
From Japan
On 2014-11-12 14:17:35
Although it was a small amount from the beginning, the air leaked out.
This review is about item#03413907.