Buy more than* S$200* and get FREE SHIPPING

  • Tire Gauges

Tire Gauges EA123CG-3

by ESCO
Item.#
03414117
Mfr.#
EA123CG-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
200
Overall Length (mm)
350
Description
Guidelines tire pressure durable and accurate, easy to see will be measured by the scale of the gauge body.  steel
Measuring Range (kPa)
100 to 1100
ESCO Part Number
EA123CG-3
Application
Tire pressure measurement of truck and bus