Buy more than* S$200* and get FREE SHIPPING

  • Air Gun for Caulking

Air Gun for Caulking EA123VA-3

by ESCO
3.43 (7)
Item.#
03414257
Mfr.#
EA123VA-3
Package Qty.
1PC
Ship pack of
1
54.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Dimension (mm)
Phi50x216 (cylinder)
Accessories
-
Weight (g)
270
Working Pressure (MPa)
0.64
Overall Length (mm)
235
ESCO Part Number
EA123VA-3
Material (holder)
-
Discharge Air Volume (L/min)
115
Material (Body)
The plastic
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Caulking
5
From Japan
On 2017-10-02 11:59:55
I was glad that the joint to the compressor was also included. This makes the caulking work easier.
This review is about item#3414241.
Sealer application before painting work
5
From Japan
On 2017-09-30 15:31:29
Since the hose is positioned not toward the back but toward the rear, operability is good
This review is about item#3414241.
In silly.
5
From Japan
On 2017-05-02 18:58:46
I use it without problems with Japanese products. I am using quite a bit now, it is a good commodity without problems.
This review is about item#3414241.
Automobile sheet metal
5
From Japan
On 2015-12-14 17:21:40
It is strong and easy to use It is saved than anything cheap.
This review is about item#03414241.
Car door caulking
1
From Japan
On 2014-08-07 15:42:39
The Japanese caulking cartridge has a short, tapered cap hole small, there is no air adjustment, it can not be used as it is.
This review is about item#03414241.
Used for repairing the roof of the camper
1
From Japan
On 2013-04-21 14:29:37
It was unusable for Japanese coking cartridge. Since I had a cartridge made in America by chance, it was able to be used as the size matched as it was fitted together. Because the size of the cylinder is short and the hole in the center of the end cap is small, Japanese caulking cartridges can not be used.
This review is about item#03414241.
Repair of cracks in concrete, gap filling in corners
2
From Japan
On 2011-06-03 21:00:04
Air leaks and hardly used. Besides, because there is no confidentiality, the extrusion pressure is weak, just pressing it with your fingers will not come out. Regular coking guns were much quicker. Surprised! It is!
This review is about item#03414257.