Buy more than* S$200* and get FREE SHIPPING

  • Hanging Spring
  • Hanging Spring
  • Hanging Spring

Hanging Spring EA124EB-7

by ESCO
5.00 (1)
Item.#
03414695
Mfr.#
EA124EB-7
Package Qty.
1PC
Ship pack of
1
14.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
18
Application
For suspended hose
Overall Length (mm)
700
Wire Diameter (phi mm)
1
Weight (g)
200 (hanging)
ESCO Part Number
EA124EB-7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For duster gun
5
From Japan
On 2014-05-14 15:10:01
The convenience of multiple duster guns of heaven fishing installed in the workshop has improved considerably. It is not a thing that seems to be resistant to the introduction even from the price viewpoint when introducing multiple, and the cost performance compared with working efficiency is excellent. For each extension size, the user needs to think about the extension distance.
This review is about item#03414686.