Buy more than* S$200* and get FREE SHIPPING

  • Hose Adapters
  • Hose Adapters
  • Hose Adapters

Hose Adapters EA124GC-9

by ESCO
5.00 (1)
Item.#
03414844
Mfr.#
EA124GC-9
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Connection Thread
3/4inch-11.5(ASH)
Dimension (mm)
21 x 53
ESCO Part Number
EA124GC-9
Inner Diameter (inch [mm])
1/2 5/8 3/4 · (Hose)
Material
Polyester
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint skin adjustment
5
From Japan
On 2016-04-21 19:27:59
Can be used without problems Price is also cheap, because there are many types you can purchase appropriate items.
This review is about item#03414844.