Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 30m Watering Hose Reel

30m Watering Hose Reel EA124KC-3

by ESCO
Item.#
03414966
Mfr.#
EA124KC-3
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hose Outer Diameter (mm)
About 20
Hose Length (m)
30 (watering side), 1.2 (water supply side)
Weight (kg)
6.67
ESCO Part Number
EA124KC-3
Pattern
Six (watering)
Hose Inside-Diameter (phi mm)
15
Material
PP, PVC, ABS, POM, NBR, polyester yarn, stainless