Buy more than* S$200* and get FREE SHIPPING

  • Rotary Sprinkler

Rotary Sprinkler EA124KS-2

by ESCO
1.00 (1)
Item.#
03414984
Mfr.#
EA124KS-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Connection Thread
3/4inch-11.5(ASH)
Angle (Degree)
360 (scatter)
Dimension (mm)
Phi80x310
Material
Polymer
Pattern
FULL, LARGE, PARTIAL, SMALL (watering)
Spraying Area (m2)
370 (radius approximately 10.5m)
Operating Pressure Range (MPa)
0.1 to 1
Length (mm)
156 (pile)
ESCO Part Number
EA124KS-2
Description
Part can be adjusted or the entire circumference, spraying distance is also adjustable.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Grass spray
1
From Japan
On 2011-06-24 08:12:39
It can not be used without a connecting screw (external thread plug). It is not sold separately. I decided to order from another company.
This review is about item#03414984.