Buy more than* S$200* and get FREE SHIPPING

  • Pistol Grip Nozzle

Pistol Grip Nozzle EA124LA-13

by ESCO
4.00 (1)
Item.#
03415054
Mfr.#
EA124LA-13
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connection Thread
3/4inch-11.5(ASH)
Material
Die-cast zinc alloy, stainless steel spring
Dimension (mm)
120x130x27
ESCO Part Number
EA124LA-13
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sprinkling water
4
From Japan
On 2013-10-14 20:34:01
It is a sprinkling nozzle made by Gilmour. I used domestic products frequently, but it is even heavier than those and it seems to be used for tough. The fragile lever also uses a thick plate. A water column with a diameter of 6 millimeters extends more than 1 meter! I admire accuracy. As an improvement point, there are also small types which are one size smaller, so it would be nice to buy it as well. Also, since the size of 3 / 4inch - 11.5 (ASH) is slightly different from G3 / 4, pitch should not match with the screw mouthpiece such as the headliner. Although the parts of the 100 water spray nozzle on hand are used miraculously. [BSP screw] I decided to order Japanese screw conversion converter.
This review is about item#03415054.