Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Twist Spray Nozzle

Twist Spray Nozzle EA124LA-14

by ESCO
5.00 (1)
Item.#
03415063
Mfr.#
EA124LA-14
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Connection Thread
3/4inch-11.5(ASH)
Material
Brass (rubber grip)
Overall Length (mm)
100
ESCO Part Number
EA124LA-14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water spraying showering
5
From Japan
On 2009-02-26 21:43:16
Extremely convenient Hitsukoi dirt also falls unexpectedly Because friendly misty water is coming out, it is easy to make a showering system without having to speci fi c the pump. It's amazingly wonderful.
This review is about item#03415063.