Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Gun

Cleaning Gun EA124LA-17

by ESCO
1.00 (1)
Item.#
03415097
Mfr.#
EA124LA-17
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Connection Thread
3/4inch-11.5(ASH)
Tank Capacity (L)
0.9
Dimension (mm)
phi100x145
ESCO Part Number
EA124LA-17
Working Pressure (MPa)
From 0.27 to 0.4 (Applicable water pressure)
Weight (g)
700
Material
Polyethylene (tank)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
car wash
1
From Japan
On 2015-01-20 09:08:49
The part of the connection with the spray gun that arrived can not be connected. I tried it several times but it seems impossible. It is disappointing because it is not cheap at all.
This review is about item#03415097.