Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Hose

Air Hose EA125AB-10

by ESCO
Item.#
03415316
Mfr.#
EA125AB-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Pressure (MPa)
7.5 to 8
Inner Diameter x Outside Diameter (phi mm)
13x21.5
Operating Temperature Range (deg C)
-5 to 60
ESCO Part Number
EA125AB-10
Normal Opreration Pressure
0.98
Overall Length (m)
10
Material
Resin
Application
For various compressor and various aerosols, factory piping, automotive maintenance, sheet metal and painting. Paint blowing job site construction work, factory piping, civil engineering work site, quarrying and the stone ardently site, etc.