Buy more than* S$200* and get FREE SHIPPING

  • 20m 12mm Air Hose

20m 12mm Air Hose EA125AE-20

by ESCO
Item.#
03415386
Mfr.#
EA125AE-20
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mass (g/m)
430
Inner Diameter x Outside Diameter (phi mm)
12.7x21.8
Material
Natural rubber
Application
For various compressor and various aerosols, factory piping, automotive maintenance, sheet metal and painting. Paint blowing job site construction work, factory piping, civil engineering work site, quarrying and the stone ardently site, etc.
Normal Opreration Pressure
0.98
Overall Length (m)
20
ESCO Part Number
EA125AE-20