Buy more than* S$200* and get FREE SHIPPING

  • Urethane Hose 6.5mmx10m

Urethane Hose 6.5mmx10m EA125BD-10

by ESCO
Item.#
03415517
Mfr.#
EA125BD-10
Package Qty.
1PC
Ship pack of
1
45.21 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
1.47
Allowable Temperature (degreeC)
-20 to 60
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Color
Orange
ESCO Part Number
EA125BD-10
Minimum Bending Radius (mm)
40
Maximum Working Pressure (MPa)
6
Overall Length (m)
10
Material
Urethane resin
Application
For various air tools for painting, spraying, construction, woodwork, car bodywork and maintenance.