Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyurethane Hose

Polyurethane Hose EA125BD-100

by ESCO
5.00 (1)
Item.#
03415526
Mfr.#
EA125BD-100
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
329.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
1.47
Color
Orange
ESCO Part Number
EA125BD-100
Minimum Bending Radius (mm)
40
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Purpose
For various air tools such as painting, spraying, construction, woodwork, car bodywork and maintenance., For various air tools such as painting, spraying, construction, woodwork, car bodywork and maintenance.
Maximum Working Pressure (MPa)
6
Material
Urethane resin
Mass (g/m)
54
Allowable Temperature (degreeC)
-20-60
Overall Length (m)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When cleaning the machine
5
From Japan
On 2017-03-21 08:36:53
I use it as an air hose. I use it by attaching an air gun at the tip, such as cleaning, but it is useful because it can be used for a long time without being damaged because it is a strong hose.
This review is about item#03415614.