Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Hose

Polyurethane Hose EA125BF-20

by ESCO
5.00 (1)
Item.#
03415605
Mfr.#
EA125BF-20
Package Qty.
1Roll
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
1.47
Minimum Bending Radius (mm)
66
Inner Diameter x Outside Diameter (phi mm)
11x15.5
Color
Orange
ESCO Part Number
EA125BF-20
Maximum Working Pressure (MPa)
6
Allowable Temperature (degreeC)
-20 to 60
Overall Length (m)
20
Material
Urethaneresin
Application
For various air tools such as painting, spraying, construction, woodwork, car bodywork and maintenance.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When cleaning the machine
5
From Japan
On 2017-03-21 08:36:53
I use it as an air hose. I use it by attaching an air gun at the tip, such as cleaning, but it is useful because it can be used for a long time without being damaged because it is a strong hose.
This review is about item#03415614.