Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Resin Tube

Fluorine Resin Tube EA125F-6

by ESCO
Item.#
03415991
Mfr.#
EA125F-6
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
219.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Burst Pressure (MPa)
6.5
Minimum Bending Radius (mm)
30
Length (m)
20
ESCO Part Number
EA125F-6
Normal Opreration Pressure
1.3
Inner Diameter x Outside Diameter (phi mm)
4x6
Color
Translucence