Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Resin Tube

Fluorine Resin Tube EA125F-8

by ESCO
Item.#
03416007
Mfr.#
EA125F-8
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.90 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Burst Pressure (MPa)
4.5
Minimum Bending Radius (mm)
50
Length (m)
20
ESCO Part Number
EA125F-8
Normal Opreration Pressure
0.9
Inner Diameter x Outside Diameter (phi mm)
6x8
Color
Translucent