Buy more than* S$200* and get FREE SHIPPING

  • Sand Blaster Gun

Sand Blaster Gun EA127B

by ESCO
1.75 (4)
Item.#
03416025
Mfr.#
EA127B
Package Qty.
1Set
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Air Consumption (L/min)
150
Capability
1L (side tanks)
Overall Length (mm)
300
ESCO Part Number
EA127B
Accessories
Four sand (1kg), nozzle, collection bag
Indispensability Compressor (kw)
2.2
Working Pressure (MPa)
0.6 to 0.8
Weight (kg)
1.2
Dimension (mm)
200(H)x300(L)
Compatible
120 (Sand) - 24 granularity
Application
Rust removal, paint peeling
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 1.75
4 Customer Reviews
The reviews are automatic translation.
Rusting off
1
From Japan
On 2017-05-23 18:17:20
For siphoning ceremony? , Sand is in the cup soon it will not go out soon 42644823 CHB - 100 Anest One Campbell 's Gravity Type Point Blaster was better?
This review is about item#3416025.
Coating film of track chassis
1
From Japan
On 2016-05-26 08:03:17
If you press the nozzle against the base material it will certainly be a paint film, but if the range is 2 cm ... It is impossible to expand the irradiation range by slightly separating the nozzle from the base material. Since it is not necessary to return the abrasive, if it can not kick a wider area it will not be usable.
This review is about item#03416025.
Rust removal of shutter and car
4
From Japan
On 2013-08-20 14:59:28
I could get rust on our own. I think whether there is more collection of sand. There was a place where sandwich came out depending on the angle. Mostly, I am satisfied.
This review is about item#03416025.
Paint peeling off
1
From Japan
On 2011-06-22 19:45:41
The sand almost does not return, only the first one comes out of sand and it is not useful at all afterwards. It is strange to sell such a product.
This review is about item#03416025.