Buy more than* S$200* and get FREE SHIPPING

  • Sand Blaster Gun

Sand Blaster Gun EA127BB

by ESCO
Item.#
03416043
Mfr.#
EA127BB
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Nozzle Diameter (phi mm)
4
Working Pressure (MPa)
0.64
Weight (g)
600
ESCO Part Number
EA127BB
Indispensability Compressor (kw)
0.75 or more
Air Consumption (L/min)
140
Capability
1kg (side tanks)
Dimension (mm)
175(H)x210(L)
Compatible
180 (Sand) - 16 granularity