Buy more than* S$200* and get FREE SHIPPING

  • Swivel Socket

Swivel Socket EA140DK-2

by ESCO
Item.#
03417111
Mfr.#
EA140DK-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
72.86 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Dimension P
20PMF
Air Intake
22PM
Maximum Working Pressure (kgf/cm2)
10
Dimensions C (mm)
63
Working Pressure (MPa)
1
Dimensions L (mm)
77
ESCO Part Number
EA140DK-2
Pressure Resistance (MPa [kgf/cm2])
[15]
Air Outlets
22SM
Dimension T (mm)
28
Dimensions A (mm)
50
Material (Seal)
NBR (nitrile rubber)
Material (Body)
Iron and steel (chrome plating)