Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2 Way Socket
  • 2 Way Socket
  • 2 Way Socket

2 Way Socket EA140DK-2B

by ESCO
Item.#
03417127
Mfr.#
EA140DK-2B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension P
20PMF
Air Intake
22PM
Maximum Working Pressure (kgf/cm2)
10
Dimensions C (mm)
62.5
Material (Seal)
NBR (nitrile rubber)
Material (Body)
Iron and steel (chrome plating), aluminum
Pressure Resistance (MPa [kgf/cm2])
[15]
Air Outlets
22SM
Dimension T (mm)
28
Dimensions A (mm)
35
Dimensions L (mm)
67
ESCO Part Number
EA140DK-2B