Buy more than* S$200* and get FREE SHIPPING

  • Triple Coupler Socket

Triple Coupler Socket EA140DN-3

by ESCO
5.00 (1)
Item.#
03417172
Mfr.#
EA140DN-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Dimensions
Female 1/4inchPT (body side)
Weight (g)
390
Material
Alloy
Operating Pressure Range (MPa)
1
Dimension (mm)
96(W)x19(D)x70(H)
ESCO Part Number
EA140DN-3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To distribute the compressor.
5
From Japan
On 2013-01-25 19:20:38
I am very satisfied with this quality at this price. There is nothing at all, it looks good as well. Although it is three mouths, both sides of the main body are blocked with a potato thread, so if you purchase a female socket in the future you can also have 4 mouths. Actually, I tried using it with four mouths, but I am very satisfied with no problem at all.
This review is about item#03417172.