Buy more than* S$200* and get FREE SHIPPING

  • Quadruplet Coupler Socket

Quadruplet Coupler Socket EA140DN-4

by ESCO
4.50 (2)
Item.#
03417181
Mfr.#
EA140DN-4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Dimensions
Female 1/4inchPT (body side)
Weight (g)
500
Material
Alloy
Operating Pressure Range (MPa)
1
Dimension (mm)
125(W)x19(D)x70(H)
ESCO Part Number
EA140DN-4
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Compressor work
4
From Japan
On 2015-10-02 15:38:04
It can be used normally.
This review is about item#03417181.
As piping member
5
From Japan
On 2015-02-12 17:39:27
It is popular because it is inexpensive and easy to use. I use two, three, but I am using it without problems.
This review is about item#03417181.