Buy more than* S$200* and get FREE SHIPPING

  • Coupler Socket 5

Coupler Socket 5 EA140DN-5

by ESCO
1.00 (1)
Item.#
03417197
Mfr.#
EA140DN-5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Dimensions
Female 1/4inchPT (body side)
Weight (g)
610
Material
Alloy
Operating Pressure Range (MPa)
1
Dimension (mm)
155(W)x19(D)x70(H)
ESCO Part Number
EA140DN-5