Buy more than* S$200* and get FREE SHIPPING

  • Urethane Hose Plug

Urethane Hose Plug EA140E-6.5

by ESCO
Item.#
03417312
Mfr.#
EA140E-6.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Hose Diameter (phi mm)
6.5
Dimension B (phi mm)
5
Compatible Hose Outside Diameter (phi mm)
10
Dimensions C (mm)
20
Working Pressure (MPa)
1.47
Dimensions L (mm)
43
ESCO Part Number
EA140E-6.5
Compatible Fluid
Airoilother
Dimension B1 (mm)
phi7.5
Dimension T (mm)
17
Dimensions A (mm)
17
Dimension H (mm)
17
Material
Steel(chrome-plated)
Application
Air tool, carious air pipe fitting, water pipe fitting, air pressure equipment, etc.