Buy more than* S$200* and get FREE SHIPPING

  • Urethane Socket

Urethane Socket EA140EF-6.5

by ESCO
1.00 (1)
Item.#
03417373
Mfr.#
EA140EF-6.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Hose Diameter (phi mm)
6.5
Maximum Pressure (MPa[kgf/cm2])
[10]
Working Pressure (MPa)
0.98
Material (Body)
Steel (chrome plating)
Application
For Air
Pressure Resistance (MPa [kgf/cm2])
[15]
Compatible Hose Outside Diameter (phi mm)
10
Material (Seal)
NBR
ESCO Part Number
EA140EF-6.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
As a socket for an air gun hose in the factory
1
From Japan
On 2012-07-20 16:07:04
I used it as a socket for the air gun and tire inflatable air, but if you remove the air tool from the socket, it will not lock the outer lever to remove it, and the air will leave tremendously and the air will leak. It's the worst! I will not purchase this product again.
This review is about item#03417373.